text.skipToContent text.skipToNavigation

Gedore Protective gloves XL/11

Article number 3K497555
Insulated Yes
Long version Yes
With anti-slip layer Yes
Glove size 11
Glove size (US) XL

Specifications

Insulated Yes
Long version Yes
With anti-slip layer Yes
Glove size 11
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk Yes
Protection against cold risk Yes
Protection against radio-active contamination risk Yes
Protection against ionizing radiation risk Yes
Lined Yes
High visibility (signal colours) No
Brand Gedore

Description

Close fitting for retention of feel and dexterity, Stage 5 classification as per EN 420/03 (scale from 0 - 5), Kind on the skin, Rugged imitation leather and synthetic material, Rugged imitation leather and synthetic material

Article numbers

Article number 3K497555
EAN 4010886864784
UBB 500642272214
UNSPSC 46181504
Manufacturer article nr  1938606
Do not close this page. This message will disappear, when the page is fully loaded.