text.skipToContent text.skipToNavigation

Gedore PRO 450 FH PGNS FS Type Torque Screwdriver 1/4" Hex Drive 0.5-4.5Nm 140mm


Use: Controlled screw tightening in the range of 0.5 - 4.5 N · m, Serial manufacture with constant tightening value, Electronic industry, precision mechanics and industrial manufacturing, Features: Pre-set torque screwdriver - without scale, With 1/4" female hexagon drive for use with 1/4" hexagon bits as per DIN 3126 - C 6.3, Classified according to DI

Article number 1X999753
Insulated No
Electronic No
Weight 230
Total length (mm) 140
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Electronic No
Weight 230
Total length (mm) 140
Isolation protection 1000 V No
Connection size 1/4 inch
Tightening moment (Nm) ['0.500', '4.500']
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 6
VDE tested No
Brand GEDORE
Model PRO 450 FH

Description

Use: Controlled screw tightening in the range of 0.5 - 4.5 N · m, Serial manufacture with constant tightening value, Electronic industry, precision mechanics and industrial manufacturing, Features: Pre-set torque screwdriver - without scale, With 1/4" female hexagon drive for use with 1/4" hexagon bits as per DIN 3126 - C 6.3, Classified according to DIN EN ISO 6789:2003 Type II Class F, with a traceable factory certificate., Calibrated to a permitted +/- 6 % deviation of the set torque, Precision radial ball clutch and cam design for controlled bi-directional tightening, Precision mechanism slips very noticeably when the pre-set value is achieved, Automatic resetting to the starting position, Fatigue-free working due to an ergonomic hand grip and a smoth tool reset action, Calibration stickers can be easily applied to the purpose designed nose, The pre-setting can be made at the factory or by the user on suitable torque testers, Automatic resetting to the starting position, Scope of delivery: Torque screwdriver Type PRO FH, Models 4.5 and 13.5 with additional removable T-bar for ease of use, Test certificate acc. to DIN EN ISO 6789, Delivery in sturdy cardboard packaging

Article numbers

Article number 1X999753
EAN 4010886950029
UBB 500632572110
UNSPSC 27111701
Manufacturer article nr  2927772
Do not close this page. This message will disappear, when the page is fully loaded.