text.skipToContent text.skipToNavigation

Gedore Pozidriv Screwdriver Bit PZ1 1/4" Hex 28mm Length


Hand-operated, knurled grip, Chrome-plated, Bit in GEDORE vanadium special steel, manganese-phosphated, Tip as per DIN ISO 8764-1 PZ, Tip as per DIN ISO 8764-1 PZ

Article number
Screwing system Pozidriv PZ
Total length (mm) 28
Diameter 12
Connection size 1/4 inch
Suitable for manual operation No
Packed per 1

Specifications

Screwing system Pozidriv PZ
Total length (mm) 28
Diameter 12
Connection size 1/4 inch
Suitable for manual operation No
Size crosshead 1
Tip length (mm) 16
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 10
Type Pozidriv Screwdriver Bit

Description

Hand-operated, knurled grip, Chrome-plated, Bit in GEDORE vanadium special steel, manganese-phosphated, Tip as per DIN ISO 8764-1 PZ, Tip as per DIN ISO 8764-1 PZ

Article numbers

Article number G2204.000.001
EAN 4010886618714
UBB 240122603295
UNSPSC 27111704
Manufacturer article nr  6187130

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.