text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Pointed chisel 111 316 16 x 300


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, free of burrs, Working edge polished and clear varnished

Article number G4982.000.316
Surface protection Other
Length 300
Chisel width (mm) 16
Blade shape Pointed
Material Chrome-vanadium molybdenum (CVM)
Packed per 1

Specifications

Surface protection Other
Length 300
Chisel width (mm) 16
Blade shape Pointed
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 16
Shaft height (mm) 16
Shank shape Octagonal
Brand Gedore

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, free of burrs, Working edge polished and clear varnished

Article numbers

Article number G4982.000.316
EAN 4010883874144
UBB 203116108002
UNSPSC 27111901
Manufacturer article nr  8741400
Do not close this page. This message will disappear, when the page is fully loaded.