text.skipToContent text.skipToNavigation

Gedore Planishing hammer 276


Made from hardened and tempered steel to EN 10083, Enamelled blue, with ground faces, Painted blue, worktops sanded

Article number G2760.000.276
Design Other
Length 160
Material stick Wood
Tip diameter/tip width (mm) 40
Non-rebound No
Packed per 1

Specifications

Design Other
Length 160
Material stick Wood
Tip diameter/tip width (mm) 40
Non-rebound No
Low spark model No
Weight total (g) 446
Material head Steel

Description

Made from hardened and tempered steel to EN 10083, Enamelled blue, with ground faces, Painted blue, worktops sanded

Article numbers

Article number G2760.000.276
EAN 4010886646113
UBB 203114007313
UNSPSC 27111602
Manufacturer article nr  6461130
Do not close this page. This message will disappear, when the page is fully loaded.