text.skipToContent text.skipToNavigation

Gedore Planishing hammer 273 K


Made from hardened and tempered steel to EN 10083, Enamelled blue, with ground faces, The K models have one milled cross-hatched face and one smooth square face, A charted round track and a smooth rectangular track

Article number G2761.000.273
Design Other
Length 100
Material stick Wood
Tip diameter/tip width (mm) 40
Non-rebound No
Packed per 1

Specifications

Design Other
Length 100
Material stick Wood
Tip diameter/tip width (mm) 40
Non-rebound No
Low spark model No
Weight total (g) 395
Material head Steel

Description

Made from hardened and tempered steel to EN 10083, Enamelled blue, with ground faces, The K models have one milled cross-hatched face and one smooth square face, A charted round track and a smooth rectangular track

Article numbers

Article number G2761.000.273
EAN 4010886646076
UBB 203114006992
UNSPSC 27111602
Manufacturer article nr  6460750
Do not close this page. This message will disappear, when the page is fully loaded.