text.skipToContent text.skipToNavigation

Gedore Planishing hammer 272


Made from hardened and tempered steel to EN 10083, Enamelled blue, with ground faces, The K models have one milled cross-hatched face and one smooth square face

Article number G2760.000.272
Design Ball pein hammer
Length 105
Material stick Other
Tip diameter/tip width (mm) 32
Non-rebound No
Packed per 1

Specifications

Design Ball pein hammer
Length 105
Material stick Other
Tip diameter/tip width (mm) 32
Non-rebound No
Low spark model No
Weight total (g) 306
Material head Steel
Brand GEDORE

Description

Made from hardened and tempered steel to EN 10083, Enamelled blue, with ground faces, The K models have one milled cross-hatched face and one smooth square face

Article numbers

Article number G2760.000.272
EAN 4010886646045
UBB 203114006653
UNSPSC 27111602
Manufacturer article nr  6460400
Do not close this page. This message will disappear, when the page is fully loaded.