text.skipToContent text.skipToNavigation

Gedore Pipe wrench 2 inch 570


For working in confined spaces, Narrow head, multi-grip jaw pattern, angled 52°, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, Stove enamelled blue

Article number G2585.000.570
Weight 2570
Suitable for max. pipe diameter 2 inch
Length 580
Chucking range (mm) ['0.000', '76.000']
Packed per 1

Specifications

Weight 2570
Suitable for max. pipe diameter 2 inch
Length 580
Chucking range (mm) ['0.000', '76.000']

Description

For working in confined spaces, Narrow head, multi-grip jaw pattern, angled 52°, GEDORE special chrome-vanadium steel, Drop forged, Tempered, teeth additionally hardened, Self-gripping by teeth offset against direction of rotation, Roller secured against loss, Stove enamelled blue, Stove enamelled blue

Article numbers

Article number G2585.000.570
EAN 4010886643839
UBB 240102114495
UNSPSC 27111708
Manufacturer article nr  6438310
Do not close this page. This message will disappear, when the page is fully loaded.