text.skipToContent text.skipToNavigation

Gedore Pipe Cutter 13-65mm 275mm


For copper, brass, and light-alloy pipes, PVC hard plastic and plastic-coated pipes, thin-walled steel pipes, (precision steel and hydraulic pipes), composite pipes, With automatic infeed by plate springs, retractable deburring knife, Enamelled blue, Painted blue

Article number G2901.000.275
Length (mm) 275
Tube diameter (mm) ['13.000', '65.000']
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Packed per 1

Specifications

Length (mm) 275
Tube diameter (mm) ['13.000', '65.000']
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for copper No
Suitable for steel No
Suitable for cast iron pipe Yes
Suitable for multi-layer composite pipes No
With pipe inside deburrer Yes
With quick adjustment No
Number of cutting wheels 1
Telescopic No
Brand Gedore
Type Pipe Cutter

Description

For copper, brass, and light-alloy pipes, PVC hard plastic and plastic-coated pipes, thin-walled steel pipes, (precision steel and hydraulic pipes), composite pipes, With automatic infeed by plate springs, retractable deburring knife, Enamelled blue, Painted blue

Article numbers

Article number G2901.000.275
EAN 4017981230032
UBB 203185037017
UNSPSC 23241610
Manufacturer article nr  4504130
Do not close this page. This message will disappear, when the page is fully loaded.