text.skipToContent text.skipToNavigation

Gedore Pin Punch set 6 pieces


Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, 116 L = long pattern

Article number G4731.001.770
Material Chrome-vanadium molybdenum (CVM)
Total number of tools 6
With centre punch No
Number of drift punches 6
Number of chisels straight 0
Packed per 1

Specifications

Material Chrome-vanadium molybdenum (CVM)
Total number of tools 6
With centre punch No
Number of drift punches 6
Number of chisels straight 0
Number of chisels semi round 0
Number of chisels V-shape 0
Number of chisels flat 0
Number of chisels pointed 0

Description

Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, 116 L = long pattern

Article numbers

Article number G4731.001.770
EAN 4010883875769
UBB 203116038969
UNSPSC 27111901
Manufacturer article nr  8757670
Do not close this page. This message will disappear, when the page is fully loaded.