text.skipToContent text.skipToNavigation

Gedore Pin Punch 119-4


Acc. to DIN 6450, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article number G4997.040.001
Shaft diameter (mm) 10
Length (mm) 150
With hand protection No
Diameter tip (mm) 4
Brand Gedore
Packed per 1

Specifications

Shaft diameter (mm) 10
Length (mm) 150
With hand protection No
Diameter tip (mm) 4
Brand Gedore

Description

Acc. to DIN 6450, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article numbers

Article number G4997.040.001
EAN 4010883875905
UBB 203116103052
UNSPSC 27111505
Manufacturer article nr  8759020
Do not close this page. This message will disappear, when the page is fully loaded.