text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Pawallel Jaw Vice Grip 137SP 250 mm


Opening: 50 mm, With adjustment screw, Release lever under constant pressure of special spring, Body from sheet steel, Nickel-plated, nickel-plated

Article number G2543.000.250
Insulated No
Total length (mm) 250
Max. cheeks opening (mm) 50
Welding tongs No
Brand Gedore
Packed per 1

Specifications

Insulated No
Total length (mm) 250
Max. cheeks opening (mm) 50
Welding tongs No
Brand Gedore

Description

Opening: 50 mm, With adjustment screw, Release lever under constant pressure of special spring, Body from sheet steel, Nickel-plated, nickel-plated

Article numbers

Article number G2543.000.250
EAN 4010886640708
UBB 240102179415
UNSPSC 27112124
Manufacturer article nr  6407000
Do not close this page. This message will disappear, when the page is fully loaded.