text.skipToContent text.skipToNavigation

Gedore Open-end and socket spanner 534 width across flats 15 mm length 231 mm


With hole for tommy bars 26 D and 26 RS (please order separately), GEDORE vanadium steel 31CrV3, heads polished, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Heads ground

Article number
Wrench width open end (mm)
Surface protection Chromium-plated
Wrench width (mm) 15
Total length (mm) 231
Suitable for tommy bar Yes
Packed per 1

Specifications

Wrench width open end (mm) 15
Surface protection Chromium-plated
Wrench width (mm) 15
Total length (mm) 231
Suitable for tommy bar Yes
Wrench width socket/ring/ratchet (mm) 15
Brand Gedore

Description

With hole for tommy bars 26 D and 26 RS (please order separately), GEDORE vanadium steel 31CrV3, heads polished, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Heads ground

Article numbers

Article number G2166.150.001
EAN 4010886651254
UBB 203120559893
UNSPSC 27111726
Manufacturer article nr  6512570

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.