text.skipToContent text.skipToNavigation

Gedore Niro 224021 Ratchet Pipe Cutter for 25-66mm Stainless Steel Pipe 360mm


Body in zinc-plated pressure-cast aluminium, for pipes 35 - 66mm Ø, cutting wheel made from high-alloy stainless steel, especially for cutting stainless steel pipes with high service life. Easy handling via ratchet feed with automatic infeed of the cutting wheel with every rotation, even in confined spaces., Easy handling via ratchet feed with automatic

Article number 0Y194269
Length (mm) 360
Tube diameter (mm) ['25.000', '66.000']
With pipe inside deburrer No
With quick adjustment Yes
Number of cutting wheels 2
Packed per 1

Specifications

Length (mm) 360
Tube diameter (mm) ['25.000', '66.000']
With pipe inside deburrer No
With quick adjustment Yes
Number of cutting wheels 2
Telescopic No
Brand Gedore
Model 224021

Description

Body in zinc-plated pressure-cast aluminium, for pipes 35 - 66mm Ø, cutting wheel made from high-alloy stainless steel, especially for cutting stainless steel pipes with high service life. Easy handling via ratchet feed with automatic infeed of the cutting wheel with every rotation, even in confined spaces., Easy handling via ratchet feed with automatic infeed of the cutting wheel with every rotation, Cutting wheel made from high-alloy stainless steel, with high service life, One spare cutting wheel in addition, Spare cutting wheel in addition

Article numbers

Article number 0Y194269
EAN 4017981224215
UBB 500632602313
UNSPSC 23241610
Manufacturer article nr  1600885
Do not close this page. This message will disappear, when the page is fully loaded.