text.skipToContent text.skipToNavigation

Gedore Measuring tape 4534-8 8 x 25 4534


mm-divisions, Approved standard mark, Yellow steel tape Accuracy Class II, Chrome-plated, impact-resistant plastic housing

Article number G3208.008.025
Tape width (mm) 25
Weight 365
Double-sided No
Length 8
Digital indication No
Packed per 1

Specifications

Tape width (mm) 25
Weight 365
Double-sided No
Length 8
Digital indication No
Material Steel
Metric graduation Yes
Imperial graduation No
Power return Yes
With brake Yes
Brand GEDORE

Description

mm-divisions, Approved standard mark, Yellow steel tape Accuracy Class II, Chrome-plated, impact-resistant plastic housing

Article numbers

Article number G3208.008.025
EAN 4010886669815
UBB 240190186702
UNSPSC 41114201
Manufacturer article nr  6698140
Do not close this page. This message will disappear, when the page is fully loaded.