text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore 894 VDE Spanner 32mm 280mm Length


VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, Jaw set at 15°, Jaw set at 15°

Article number
Length (mm) 290
Isolation protection 1000 V Yes
Wrench size large (mm) 32
Wrench size small (mm) 32
Single wrench model Yes
Packed per 1

Specifications

Length (mm) 290
Isolation protection 1000 V Yes
Wrench size large (mm) 32
Wrench size small (mm) 32
Single wrench model Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
VDE tested Yes
Brand Gedore
Weight per piece (g) 400
Commodity code
Type Spanner

Description

VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, Jaw set at 15°, Jaw set at 15°

Article numbers

Article number G3100.320.001
EAN 4010886657492
UBB 203122628746
UNSPSC 27111726
Manufacturer article nr  6574920

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.