text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Lever-action reversible ratchet 2093 U-10 1/4 inch 24 teeth reverse lever


Acc. to DIN 3122, ISO 3315, With recessed lever change, locks in middle position, Return angle 15 degrees, Non-slip 2-component handle with hanging hole, For hand-operated sockets and accessories with square drive as per DIN 3120 - C 6.3, ISO 1174, ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article number G2274.209.310
Insulated No
Height 22
Weight 102
Antimagnetic No
Length 130
Packed per 1

Specifications

Insulated No
Height 22
Weight 102
Antimagnetic No
Length 130
Isolation protection 1000 V No
Material Steel
Connection size 1/4 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 6.3
Swing back angle (°) 15
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking Yes
Integrated unlocking Yes
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore

Description

Acc. to DIN 3122, ISO 3315, With recessed lever change, locks in middle position, Return angle 15 degrees, Non-slip 2-component handle with hanging hole, For hand-operated sockets and accessories with square drive as per DIN 3120 - C 6.3, ISO 1174, ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2274.209.310
EAN 4010886618042
UBB 240120479243
UNSPSC 27111711
Manufacturer article nr  6180470
Do not close this page. This message will disappear, when the page is fully loaded.