text.skipToContent text.skipToNavigation

Gedore Key file set 8728


In blue plastic wallet, Ideal in tool-making and moulding, Consists of flat butt file, triangular file, square file, half-round file, round file, Traditional wooden handle for a good feel to it, In blue plastic wallet, In acc. with DIN 7283

Article number G2990.001.770
Packaging Case
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Case
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 6
Number of files 6
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Number of semi round file 1
Number of round file 1
Number of square file 1

Description

In blue plastic wallet, Ideal in tool-making and moulding, Consists of flat butt file, triangular file, square file, half-round file, round file, Traditional wooden handle for a good feel to it, In blue plastic wallet, In acc. with DIN 7283

Article numbers

Article number G2990.001.770
EAN 4010886677193
UBB 203135051720
UNSPSC 27111900
Manufacturer article nr  6771910
Do not close this page. This message will disappear, when the page is fully loaded.