text.skipToContent text.skipToNavigation

Gedore KD 26R Tubular Box Spanner Set 6x7 - 30x32mm 12-Piece


Most used sizes combined in a set, Acc. to DIN 896, Form B, ISO 2236, ISO 1085, With hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated

Article number
Flexible No
Surface protection Chromium-plated
Isolation protection 1000 V No
Suitable for hexagonal bolts Yes
Total number of tools 12
Packed per 1

Specifications

Flexible No
Surface protection Chromium-plated
Isolation protection 1000 V No
Suitable for hexagonal bolts Yes
Total number of tools 12
With tommy bar Yes
Suitable for tommy bar Yes
With anti-roll protection Yes
Wrench width (mm) 6 - 32
VDE tested No
Brand Gedore
Weight per piece (g) 2660
Type Tubular Box Spanner Set

Description

Most used sizes combined in a set, Acc. to DIN 896, Form B, ISO 2236, ISO 1085, With hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated

Article numbers

Article number G2457.001.775
EAN 4010886621882
UBB 203232949321
UNSPSC 27111708
Manufacturer article nr  6218890

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.