text.skipToContent text.skipToNavigation

Gedore K 37 90 Impact Socket 90mm Hex 49mm Depth 1-1/2" Square Drive Steel Gun Metal 118mm


Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 40, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 6470 and KB 6475 from 95 mm and up, * not standardised, * not standardised

Article number
Surface protection Other
Wrench width (mm) 90
Length (mm) 118
Isolation protection 1000 V No
Connection size 1 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 90
Length (mm) 118
Isolation protection 1000 V No
Connection size 1 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 49
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 5600
Commodity code 8204200000
Model K 37 90
Type Impact Socket

Description

Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 40, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 6470 and KB 6475 from 95 mm and up, * not standardised, * not standardised

Article numbers

Article number G2345.900.001
EAN 4010886632918
UBB 203120527882
UNSPSC 27111704
Manufacturer article nr  6329100

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.