text.skipToContent text.skipToNavigation

Gedore K 19 3/8AF Impact Socket 3/8" Hex 4mm Depth 1/2" Square Drive Steel Gun Metal 38mm


Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article number
Length (mm) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
Packed per 1

Specifications

Length (mm) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 4
Wrench width (inch) 3/8 inch
For impact screwdriver Yes
VDE tested No
Brand Gedore
Model K 19 3/8AF
Type Impact Socket

Description

Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article numbers

Article number G2315.096.001
EAN 4010886616697
UBB 240120472545
UNSPSC 27111704
Manufacturer article nr  6166990

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.