text.skipToContent text.skipToNavigation

Gedore ITX19PM Socket Spanner Set in Steel Case 9-Piece


ITX 19 B-PM: for recessed TX head screws with pilot, In GEDORE blue sheet steel case, Dimensions: 281 x 79 x 35 mm, Dimensions: 281 x 79 x 35 mm

Article number G2296.001.790
Insulated No
Packaging Metal box
Isolation protection 1000 V No
Connection size 1/2 inch
Number of crosshead screwdrivers PH 0
Packed per 1

Specifications

Insulated No
Packaging Metal box
Isolation protection 1000 V No
Connection size 1/2 inch
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 9
Total number of tools 0
Number of sockets for screwdriver 1
Number of Torx sockets 9
Cap rotatable No
Brand Gedore
Weight per piece (g) 1070
Type Socket Spanner Set

Description

ITX 19 B-PM: for recessed TX head screws with pilot, In GEDORE blue sheet steel case, Dimensions: 281 x 79 x 35 mm, Dimensions: 281 x 79 x 35 mm

Article numbers

Article number G2296.001.790
EAN 4010886615898
UBB 240122600309
UNSPSC 27111703
Manufacturer article nr  6158970
Do not close this page. This message will disappear, when the page is fully loaded.