text.skipToContent text.skipToNavigation

Gedore ITX 30 Torx Screwdriver Bit Socket T40 3/8" Square Drive Chrome Plated 49mm


Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

Article number
Design For recessed Torx screws
Total length (mm) 49
Diameter 17.5
Size (TX) 40
Connection size 3/8 inch
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 49
Diameter 17.5
Size (TX) 40
Connection size 3/8 inch
With hole No
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 45
Type Torx Screwdriver Bit Socket

Description

Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

Article numbers

Article number G2221.000.040
EAN 4010886624777
UBB 240120500501
UNSPSC 27111704
Manufacturer article nr  6247720

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.