text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore ITX 20 Torx Screwdriver Bit Socket T25 1/4" Square Drive Chrome Plated 30.5mm


Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish, With pressed-in pin, phosphated

Article number
Design For recessed Torx screws
Total length (mm) 38
Diameter 12
Size (TX) 25
Blade length (mm) 37
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 38
Diameter 12
Size (TX) 25
Blade length (mm) 37
Connection size 1/4 inch
With hole No
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 10
Commodity code
Type Torx Screwdriver Bit Socket

Description

Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, gun-metal finish, With pressed-in pin, phosphated

Article numbers

Article number G2206.000.025
EAN 4010886619100
UBB 203122604648
UNSPSC 27111704
Manufacturer article nr  6191080

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.