text.skipToContent text.skipToNavigation

Gedore IS 19 Slotted Bit Socket 6.5 x 1.2mm 1/2" Drive CrV Steel Manganese Phosphate 60mm


Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, Blade as per DIN ISO 2380-1, Form B, Blade tip acc. to DIN ISO 2380-1 Form B

Article number
Total length (mm) 60
Diameter 22.5
Blade length (mm) 22
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Packed per 1

Specifications

Total length (mm) 60
Diameter 22.5
Blade length (mm) 22
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Connection size 1/2 inch
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 60
Type Slotted Bit Socket

Description

Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, Blade as per DIN ISO 2380-1, Form B, Blade tip acc. to DIN ISO 2380-1 Form B

Article numbers

Article number G2237.065.001
EAN 4010886616178
UBB 240122679022
UNSPSC 27111704
Manufacturer article nr  6161760

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.