text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore INX 30 Screwdriver Bit M6 XZN 3/8" Square Drive Chrome Plated 49mm


Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, Tip as per DIN 2325, Tip as per DIN 2325

Article number
Total length (mm) 49
Diameter 17.5
Size (TX) 6
Length (mm) 49
Blade length (mm) 49
Packed per 1

Specifications

Total length (mm) 49
Diameter 17.5
Size (TX) 6
Length (mm) 49
Blade length (mm) 49
Connection size 3/8 inch
Dimension (mm) 6
With hole No
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 45
Commodity code
Type Screwdriver Bit

Description

Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, Tip as per DIN 2325, Tip as per DIN 2325

Article numbers

Article number G2219.060.001
EAN 4010886624227
UBB 203120500970
UNSPSC 27111704
Manufacturer article nr  6242250

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.