text.skipToContent text.skipToNavigation

Gedore Hexagon Socket Key 1.5mm Vanadium Steel Chrome 46.5mm


GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm, Vanadium steel 61CrSiV5, galvanised

Article number G2182.015.001
Total length (mm)
Insulated No
Wrench width (mm) 1.5
Isolation protection 1000 V No
Blade length (mm) 15.5
Packed per 1

Specifications

Total length (mm) 45
Insulated No
Wrench width (mm) 1.5
Isolation protection 1000 V No
Blade length (mm) 15.5
Blade diameter (mm) 1.5
With ball head No
Cap rotatable No
VDE tested No
Brand Gedore
Weight per piece (g) 1
Commodity code 8204110000
Type Hexagon Socket Key

Description

GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm, Vanadium steel 61CrSiV5, galvanised

Article numbers

Article number G2182.015.001
EAN 4010886634028
UBB 203120531900
UNSPSC 27111710
Manufacturer article nr  6340260
Do not close this page. This message will disappear, when the page is fully loaded.