text.skipToContent text.skipToNavigation

Gedore IN 30 Screwdriver Bit Socket 8mm Hex 3/8" Square Drive Chrome Plated 49mm


Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, * not standardised

Article number
Diameter 17.5
Length (mm) 49
Isolation protection 1000 V No
Connection size 3/8 inch
Dimension (mm) 8
Packed per 1

Specifications

Diameter 17.5
Length (mm) 49
Isolation protection 1000 V No
Connection size 3/8 inch
Dimension (mm) 8
Connection size (mm) 10
VDE tested No
Brand Gedore
Weight per piece (g) 50
Type Screwdriver Bit Socket

Description

Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated, * not standardised

Article numbers

Article number G2220.080.001
EAN 4010886624142
UBB 240122067855
UNSPSC 27111704
Manufacturer article nr  6241440

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.