text.skipToContent text.skipToNavigation

Gedore IN 20 Screwdriver Bit Socket 8mm Hex 1/4" Square Drive Chrome Plated 28mm


Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, Bit in GEDORE vanadium special steel, manganese-phosphated, * not standardised, Chrome-vanadium steel

Article number
Diameter 12
Length (mm) 28
Isolation protection 1000 V No
Blade length (mm) 28
Connection size 1/4 inch
Packed per 1

Specifications

Diameter 12
Length (mm) 28
Isolation protection 1000 V No
Blade length (mm) 28
Connection size 1/4 inch
Dimension (mm) 8
Connection size (mm) 6.3
VDE tested No
Brand Gedore
Weight per piece (g) 15
Commodity code 8207903000
Type Screwdriver Bit Socket

Description

Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, Bit in GEDORE vanadium special steel, manganese-phosphated, * not standardised, Chrome-vanadium steel

Article numbers

Article number G2205.080.001
EAN 4010886617854
UBB 240122058110
UNSPSC 27110000
Manufacturer article nr  6178570

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.