text.skipToContent text.skipToNavigation

Gedore IN 20 Screwdriver Bit Socket 4mm Hex 1/4" Square Drive Chrome Plated 28mm


Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, Bit in GEDORE vanadium special steel, manganese-phosphated, * not standardised, Chrome-vanadium steel

Numéro d'article
Diameter 12
Length (mm) 28
Isolation protection 1000 V No
Blade length (mm) 28
Connection size 1/4 inch
Emballé par 1

Spécifications

Diameter 12
Length (mm) 28
Isolation protection 1000 V No
Blade length (mm) 28
Connection size 1/4 inch
Dimension (mm) 4
Connection size (mm) 6.3
VDE tested No
Brand Gedore
Weight per piece (g) 10
Commodity code 8207903000
Type Screwdriver Bit Socket

La description

Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, Chrome-plated, Bit in GEDORE vanadium special steel, manganese-phosphated, * not standardised, Chrome-vanadium steel

Numéros d'articles

Numéro d'article G2205.040.001
EAN 4010886617625
UBB 240122057872
UNSPSC 27111704
N° Article du fabricant 6176280

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.