text.skipToContent text.skipToNavigation

Gedore 40 Hook Wrench 58-62mm Jaw 242mm Length


For slotted round nuts according to DIN 981, GEDORE vanadium steel 31CrV3, manganese-phosphated, Vanadium steel 31CrV3, manganese-phosphated

Article number G2175.058.062
Design With lug
Length (mm) 242
Wrench width (mm) 58 - 62
Brand Gedore
Model 40
Packed per 1

Specifications

Design With lug
Length (mm) 242
Wrench width (mm) 58 - 62
Brand Gedore
Model 40
Type Hook Wrench

Description

For slotted round nuts according to DIN 981, GEDORE vanadium steel 31CrV3, manganese-phosphated, Vanadium steel 31CrV3, manganese-phosphated

Article numbers

Article number G2175.058.062
EAN 4010886633465
UBB 240122610951
UNSPSC 27111724
Manufacturer article nr  6334610
Do not close this page. This message will disappear, when the page is fully loaded.