text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore High speed pipe WR 152 11 275mm


Forged components, Induction-rehardened serrated faces, Quick and easy setting with screw adjuster - single-hand adjustment, Gripping faces selfinhibiting, GEDORE blue powder-coated, Length 11" (281 mm)

Article number G2575.000.275
Weight 851
Length 280
Chucking range (mm) ['0.000', '61.000']
Brand Gedore
Packed per 1

Specifications

Weight 851
Length 280
Chucking range (mm) ['0.000', '61.000']
Brand Gedore

Description

Forged components, Induction-rehardened serrated faces, Quick and easy setting with screw adjuster - single-hand adjustment, Gripping faces selfinhibiting, GEDORE blue powder-coated, Length 11" (281 mm)

Article numbers

Article number G2575.000.275
EAN 4010886641941
UBB 240102113240
UNSPSC 27111708
Manufacturer article nr  6419440
Do not close this page. This message will disappear, when the page is fully loaded.