text.skipToContent text.skipToNavigation

Gedore Hammer 248 ST-70 mm


Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C, Powder-coated with silver hammer-effect enamel, Powder-coated with silver hammer-effect enamel

Article number G2766.000.070
Design Plastic hammer
Length 335
Material stick Metal
Tip diameter/tip width (mm) 70
Non-rebound Yes
Packed per 1

Specifications

Design Plastic hammer
Length 335
Material stick Metal
Tip diameter/tip width (mm) 70
Non-rebound Yes
Low spark model No
Weight total (g) 2430
Material head Plastic
Brand GEDORE

Description

Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C, Powder-coated with silver hammer-effect enamel, Powder-coated with silver hammer-effect enamel

Article numbers

Article number G2766.000.070
EAN 4010883872416
UBB 240112117785
UNSPSC 27111602
Manufacturer article nr  8724150
Do not close this page. This message will disappear, when the page is fully loaded.