text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Hammer 248 ST-45 mm


Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C, Powder-coated with silver hammer-effect enamel, Powder-coated with silver hammer-effect enamel

Article number G2766.000.045
Design Plastic hammer
Length 305
Material stick Metal
Tip diameter/tip width (mm) 45
Non-rebound Yes
Packed per 1

Specifications

Design Plastic hammer
Length 305
Material stick Metal
Tip diameter/tip width (mm) 45
Non-rebound Yes
Low spark model No
Weight total (g) 950
Material head Plastic
Brand Gedore

Description

Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C, Powder-coated with silver hammer-effect enamel, Powder-coated with silver hammer-effect enamel

Article numbers

Article number G2766.000.045
EAN 4010883882941
UBB 203112048517
UNSPSC 27111602
Manufacturer article nr  8829410
Do not close this page. This message will disappear, when the page is fully loaded.