text.skipToContent text.skipToNavigation

Gedore Hammer 248 ST-25 mm


Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C, Powder-coated with silver hammer-effect enamel, Powder-coated with silver hammer-effect enamel

Article number G2766.000.025
Design Plastic hammer
Length 265
Material stick Metal
Tip diameter/tip width (mm) 25
Non-rebound Yes
Packed per 1

Specifications

Design Plastic hammer
Length 265
Material stick Metal
Tip diameter/tip width (mm) 25
Non-rebound Yes
Low spark model No
Weight total (g) 374
Material head Plastic
Brand GEDORE

Description

Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C, Powder-coated with silver hammer-effect enamel, Powder-coated with silver hammer-effect enamel

Article numbers

Article number G2766.000.025
EAN 4010883872409
UBB 240112117603
UNSPSC 27111602
Manufacturer article nr  8724070
Do not close this page. This message will disappear, when the page is fully loaded.