text.skipToContent text.skipToNavigation

Gedore Half-moon ring spanner 304 13 x 17 mm length 185 mm CV-steel chrome plated


GEDORE vanadium steel 31CrV3, chrome-plated, Specialists in tight spaces, For working in extremely difficult to access areas

Article number
Surface protection Chromium-plated
Length 185
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 17
Packed per 1

Specifications

Surface protection Chromium-plated
Length 185
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 17
Wrench size small (mm) 13
Single wrench model No
Low spark model No
Height of head small (mm) 8.5
Height of head large (mm) 8.5
Half moon model Yes
Head width small (mm) 20.5
Head width large (mm) 25.5
Ratcheting model No
Point count 12
Open model No
Brand Gedore

Description

GEDORE vanadium steel 31CrV3, chrome-plated, Specialists in tight spaces, For working in extremely difficult to access areas

Article numbers

Article number G2167.013.017
EAN 4010886647011
UBB 240120080660
UNSPSC 27111743
Manufacturer article nr  6470120

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.