text.skipToContent text.skipToNavigation

Gedore Grip wrench 11mm


For use in barely accessible places, For worn bolted connections which otherwise could only be opened with extreme difficulty, Problem-solver for vehicles and industrial purposes, Especially suitable for brake lines, track rod adjustment, etc., Positive fit joint to the screw/nut is down to the special design of the plier jaw*, * Positive fit joints are

Article number 4T251520
Insulated No
Total length (mm) 190
Max. cheeks opening (mm) 11
Packed per 1

Specifications

Insulated No
Total length (mm) 190
Max. cheeks opening (mm) 11

Description

For use in barely accessible places, For worn bolted connections which otherwise could only be opened with extreme difficulty, Problem-solver for vehicles and industrial purposes, Especially suitable for brake lines, track rod adjustment, etc., Positive fit joint to the screw/nut is down to the special design of the plier jaw*, * Positive fit joints are not suddenly released. They need, in fact, to change their geometric form, a visible change in form quasi announces their failure.

Article numbers

Article number 4T251520
EAN 4010886894583
UBB 500632578729
UNSPSC 27111726
Manufacturer article nr  2325322
Do not close this page. This message will disappear, when the page is fully loaded.