text.skipToContent text.skipToNavigation

Gedore Fulcrum pin 26 D diameter 8 mm length 180 mm


GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm, Chrome-vanadium steel 31CrV3, chrome-plated

Article number G2462.080.001
Surface protection Chromium-plated
Length (mm) 180
Connection size Other
Cascade No
Brand Gedore
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 180
Connection size Other
Cascade No
Brand Gedore

Description

GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm, Chrome-vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2462.080.001
EAN 4010886620878
UBB 240120113347
UNSPSC 27111708
Manufacturer article nr  6208740
Do not close this page. This message will disappear, when the page is fully loaded.