text.skipToContent text.skipToNavigation

Gedore Friction ratchet 31 KR 30-60 mm


Hexagon rings are available on request, Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16"

Article number G2300.600.001
Surface protection Chromium-plated
Weight 2879
Wrench width (mm) 60
Length 760
Head width (mm) 92
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 2879
Wrench width (mm) 60
Length 760
Head width (mm) 92
Ring model Double hexagon
With insert ring Yes
Head height (mm) 33.5

Description

Hexagon rings are available on request, Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm, Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm

Article numbers

Article number G2300.600.001
EAN 4010886625699
UBB 203120511860
UNSPSC 27111711
Manufacturer article nr  6256980
Do not close this page. This message will disappear, when the page is fully loaded.