text.skipToContent text.skipToNavigation

Gedore Friction ratchet 31 K 35 inch


Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated

Article number G2302.000.889
Surface protection Chromium-plated
Weight 6305
Length 940
With insert ring No
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 6305
Length 940
With insert ring No

Description

Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated

Article numbers

Article number G2302.000.889
EAN 4010886624388
UBB 203120502539
UNSPSC 27111711
Manufacturer article nr  6243810
Do not close this page. This message will disappear, when the page is fully loaded.