text.skipToContent text.skipToNavigation

Gedore Friction ratchet 31 K 30 inch


Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated

Article number G2302.000.762
Surface protection Chromium-plated
Weight 2435
Length (mm) 760
With insert ring No
Brand Gedore
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 2435
Length (mm) 760
With insert ring No
Brand Gedore

Description

Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated

Article numbers

Article number G2302.000.762
EAN 4010886624371
UBB 203120502463
UNSPSC 27111711
Manufacturer article nr  6243730
Do not close this page. This message will disappear, when the page is fully loaded.