text.skipToContent text.skipToNavigation

Gedore 31 K 16 Friction Ratchet without Insert Ring 30-32mm Hex CrV Steel 400mm


Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated

Article number G2302.000.406
Surface protection Chromium-plated
Weight 600
Length (mm) 400
With insert ring No
Brand Gedore
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 600
Length (mm) 400
With insert ring No
Brand Gedore
Weight per piece (g) 570
Type Friction Ratchet without Insert Ring

Description

Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35", GEDORE vanadium steel 31CrV3, manganese-phosphated

Article numbers

Article number G2302.000.406
EAN 4010886624340
UBB 203120502125
UNSPSC 27111711
Manufacturer article nr  6243490
Do not close this page. This message will disappear, when the page is fully loaded.