text.skipToContent text.skipToNavigation

Gedore Four-way wheel 28 PRV


With solid turned centre, for the car and truck workshop, With extra long lever arm and great range of sockets, GEDORE vanadium steel 31CrV3, chrome-plated, Dimensions: 550 x 550 mm, Dimensions: 550 x 550 mm

Article number G2503.001.775
Surface protection Chromium-plated
Weight 2.272
Total length (mm) 550
Wrench width 1 (mm) 26
Wrench width 2 (mm) 28.5
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 2.272
Total length (mm) 550
Wrench width 1 (mm) 26
Wrench width 2 (mm) 28.5
Wrench width 3 (mm) 30.5
Wrench width 4 (mm) 17.5

Description

With solid turned centre, for the car and truck workshop, With extra long lever arm and great range of sockets, GEDORE vanadium steel 31CrV3, chrome-plated, Dimensions: 550 x 550 mm, Dimensions: 550 x 550 mm

Article numbers

Article number G2503.001.775
EAN 4010886622780
UBB 203120490321
UNSPSC 27111714
Manufacturer article nr  6227880
Do not close this page. This message will disappear, when the page is fully loaded.