text.skipToContent text.skipToNavigation

Gedore Four-way wheel 24 x 27 x 30 x 32 LM


Acc. to DIN 3119, ISO 6788, GEDORE vanadium steel 31CrV3, GEDORE grey powder-coated, Dimensions: 750 x 750 mm, Hot forged hexagon, The collar, typical of GEDORE 4-way wheel wrenches, enlarges the welding area, The positive-fit joint remains solid even under extreme loading, Dimensions: 750 x 750 mm

Article number G2505.001.770
Surface protection Powder coating
Weight (g) 5.482
Total length (mm) 750
Wrench width 1 (mm) 34.5
Wrench width 2 (mm) 38.5
Packed per 1

Specifications

Surface protection Powder coating
Weight (g) 5.482
Total length (mm) 750
Wrench width 1 (mm) 34.5
Wrench width 2 (mm) 38.5
Wrench width 3 (mm) 42
Wrench width 4 (mm) 45

Description

Acc. to DIN 3119, ISO 6788, GEDORE vanadium steel 31CrV3, GEDORE grey powder-coated, Dimensions: 750 x 750 mm, Hot forged hexagon, The collar, typical of GEDORE 4-way wheel wrenches, enlarges the welding area, The positive-fit joint remains solid even under extreme loading, Dimensions: 750 x 750 mm

Article numbers

Article number G2505.001.770
EAN 4010886622872
UBB 240120115326
UNSPSC 27111714
Manufacturer article nr  6228770
Do not close this page. This message will disappear, when the page is fully loaded.