text.skipToContent text.skipToNavigation

Gedore Flex head socket wrench IN 34 5 x 6 mm


Swivel through a wide radius, Sockets in GEDORE chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated, Inserts made of chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated

Article number
Surface protection Chromium-plated
Length 202
Suitable for hexagonal bolts No
Wrench size large (mm) 6
Wrench size small (mm) 5
Packed per 1

Specifications

Surface protection Chromium-plated
Length 202
Suitable for hexagonal bolts No
Wrench size large (mm) 6
Wrench size small (mm) 5
With tommy bar No
Suitable for tommy bar Yes
Suitable for double hex nuts No
Suitable for protruding torx screws No
Suitable for recessed torx screws No
Suitable for in-hex screws Yes
Brand Gedore

Description

Swivel through a wide radius, Sockets in GEDORE chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated, Inserts made of chrome-molybdenum steel 42CrMo4, phosphated, shaft chrome-plated

Article numbers

Article number G2192.005.006
EAN 4010886630235
UBB 240232956294
UNSPSC 27111726
Manufacturer article nr  6302330

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.