text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Flat nose pliers 8120 160 VDE


With long jaws, serrated gripping faces, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article number G3020.700.180
Insulated Yes
Surface protection Chromium-plated
Weight 185
Total length (mm) 160
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Weight 185
Total length (mm) 160
Isolation protection 1000 V Yes
Material Steel
Jaw length (mm) 51
Head width (mm) 16.5
With impact protection No
ESD tested No
Handle cover Other
Head height (mm) 9
VDE tested Yes
Brand Gedore

Description

With long jaws, serrated gripping faces, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article numbers

Article number G3020.700.180
EAN 4010886671535
UBB 240104291168
UNSPSC 27112126
Manufacturer article nr  6715330
Do not close this page. This message will disappear, when the page is fully loaded.