text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Flat nose pliers 8120 160 TL


Long jaws, serrated gripping faces, For holding and bending, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles

Article number G3020.500.160
Insulated Yes
Weight 133
Total length (mm) 160
Isolation protection 1000 V No
Jaw length (mm) 51
Packed per 1

Specifications

Insulated Yes
Weight 133
Total length (mm) 160
Isolation protection 1000 V No
Jaw length (mm) 51
Head width (mm) 16.5
With impact protection No
ESD tested No
Head height (mm) 9
VDE tested No
Brand Gedore

Description

Long jaws, serrated gripping faces, For holding and bending, GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, JC = chrome-plated, with 2-component handles

Article numbers

Article number G3020.500.160
EAN 4010886671030
UBB 240102245257
UNSPSC 27112126
Manufacturer article nr  6710370
Do not close this page. This message will disappear, when the page is fully loaded.