text.skipToContent text.skipToNavigation

Locking pliers overall L 230 mm clamping W max. 32 mm GEDORE


Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding, GEDORE vanadium steel 31CrV3, nickel-plated, Jaw body in high-tensile sheet steel, Automatically welded upper jaw - absolutely firm connection with the sheet steel body, Well-conceived jaw design guarantees a three-point contact with all material cross-sections, Threa

Article number G2546.000.240
Insulated No
Total length (mm) 230
Max. cheeks opening (mm) 32
Welding tongs No
Brand GEDORE
Packed per 1

Specifications

Insulated No
Total length (mm) 230
Max. cheeks opening (mm) 32
Welding tongs No
Brand GEDORE

Description

Forged, tempered jaws and special jaw shape for secure gripping, clamping and holding, GEDORE vanadium steel 31CrV3, nickel-plated, Jaw body in high-tensile sheet steel, Automatically welded upper jaw - absolutely firm connection with the sheet steel body, Well-conceived jaw design guarantees a three-point contact with all material cross-sections, Threaded bore welded at bottom, No widening under most extreme loading, Safe release, Release lever under constant pressure of special spring, Release lever under constant pressure of special spring

Article numbers

Article number G2546.000.240
EAN 4010886640678
UBB 240102110352
UNSPSC 27112124
Manufacturer article nr  6406700
Do not close this page. This message will disappear, when the page is fully loaded.