text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Flat cold chisel 97 100 16 x 100mm


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised, Working edge polished and clear varnished

Article number G4670.000.100
Surface protection Chromated
Length 100
Chisel width (mm) 15
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
Packed per 1

Specifications

Surface protection Chromated
Length 100
Chisel width (mm) 15
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 14
Shaft height (mm) 9
Shank shape Flat oval
Brand Gedore

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised, Working edge polished and clear varnished

Article numbers

Article number G4670.000.100
EAN 4010883869850
UBB 203116081191
UNSPSC 27111901
Manufacturer article nr  8698560
Do not close this page. This message will disappear, when the page is fully loaded.