text.skipToContent text.skipToNavigation

Gedore Flat cold chisel 95 250


Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised, Working edge polished and clear varnished

Article number G4955.000.250
Surface protection Chromated
Length 250
Chisel width (mm) 28
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
Packed per 1

Specifications

Surface protection Chromated
Length 250
Chisel width (mm) 28
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width (mm) 26
Shaft height (mm) 13
Shank shape Flat oval

Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, * not standardised, Working edge polished and clear varnished

Article numbers

Article number G4955.000.250
EAN 4010883869911
UBB 203116102484
UNSPSC 27111901
Manufacturer article nr  8699100
Do not close this page. This message will disappear, when the page is fully loaded.